Beli ridgid cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  2. RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp119.999.900

    RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    atribut:
    • Catalog Number: 33922
    • Type: K-1500B
  3. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  4. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  5. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  6. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  7. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  8. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  9. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  10. RIDGID Drain Cleaner Machine
    Mulai

    Rp88.999.900

    RIDGID Drain Cleaner Machine
    Deskripsi:
    The K-1500 Sectional Machine - For 2" to 8" Drain and Sewer Lines The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.
    atribut:
    • Cable Size (inch): 7/8, 1 1/4
    • Frequency (Hz): 50/60
    • Included: A-1 Mitt, A-12 Pin Key, Rear Guide Hose
    • Line Size (inch): 2-8
    • Motor Power (HP): 3/4
    • Motor Speed (rpm): 710
    • Voltage (V): 220-230
  11. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  12. Wipro Copper Hammer with PVC Handle (Martil / Palu)
    Mulai

    Rp1.199.900

  13. RIDGID Bevel Gear
    Mulai

    Rp4.599.900

    RIDGID Bevel Gear
    Deskripsi:
    Bevel gear for K-50.
    atribut:
    • Compatible for: K-50
  14. TOLSEN Drain Cleaner (Pembersih Saluran Air)
    Mulai

    Rp42.900

    TOLSEN Drain Cleaner (Pembersih Saluran Air)
    Deskripsi:
    - Full flexible plated spring steel- With plastic handle- With "S" hook, zinc plated- Packing: color label with shrink
    atribut:
    • Size (mmxm): Ø5.5x3
Daftar Harga ridgid cleaner Terbaru October 2026
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)Rp119.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Rp96.999.900
Thor Copper Hammer (Martil / Palu Tembaga)Rp719.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)